This item is Discontinued.

Fire-Dex Turnout Pants, Yellow, 2XL, Inseam 29 In. TCPJNOMSQTY292X

Turnout Pants, Yellow, 2XL, Inseam 29 In. (Discontinued)

  • Mfr # TCPJNOMSQTY292X
  • Zoro # G7702527
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCPJNOMSQTY292X
Zoro #
G7702527
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Fits Waist Size
46 to 48"
Trim Width
2"

Details

Item
Turnout Pants
Inseam
29"
Color
Yellow
Material
Nomex(R) IIIA
Closure Type
hook-and-loop
Trim Color
Red/Orange
Includes
H-Style Suspenders
Standards
NFPA
Trim Material
Scotchlite(TM) Reflective
Pockets
(2) 10 x 10 x 2" Pockets

Description

Turnout Pants, Size 2XL, Fits Waist Size 46 to 48 In., Inseam 29 In., Yellow, Trim Color Red/Orange, Trim Width 2 In., Trim Material Scotchlite(TM) Reflective, Material Nomex(R) IIIA, Lining Material Nomex(R) Calendared Facecloth Quilted to Nomex(R) Batt Sewn to Stedair(R) 3000 on E-89(TM), Closure Type Hook-and-Loop, Pockets (2) 10 x 10 x 2 In. Pockets, Includes H-Style Suspenders, Standards NFPA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.