This item is Discontinued.

Fire-Dex Turnout Pants, Yellow, 3XL, Inseam 29 In. TCPJNOMSQTY293X

Turnout Pants, Yellow, 3XL, Inseam 29 In. (Discontinued)

  • Mfr # TCPJNOMSQTY293X
  • Zoro # G7702554
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCPJNOMSQTY293X
Zoro #
G7702554
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Fits Waist Size
50 to 52"
Trim Width
2"

Details

Item
Turnout Pants
Inseam
29"
Color
Yellow
Material
Nomex(R) IIIA
Closure Type
hook-and-loop
Trim Color
Red/Orange
Includes
H-Style Suspenders
Pockets
(2) 10 x 10 x 2" Pockets
Trim Material
Scotchlite(TM) Reflective
Standards
NFPA

Description

Turnout Pants, Size 3XL, Fits Waist Size 50 to 52 In., Inseam 29 In., Yellow, Trim Color Red/Orange, Trim Width 2 In., Trim Material Scotchlite(TM) Reflective, Material Nomex(R) IIIA, Lining Material Nomex(R) Calendared Facecloth Quilted to Nomex(R) Batt Sewn to Stedair(R) 3000 on E-89(TM), Closure Type Hook-and-Loop, Pockets (2) 10 x 10 x 2 In. Pockets, Includes H-Style Suspenders, Standards NFPA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.