This item is Discontinued.

Fire-Dex Turnout Pants, Yellow, L, Inseam 29 In. TCPJNOMSQTY29LG

Turnout Pants, Yellow, L, Inseam 29 In. (Discontinued)

  • Mfr # TCPJNOMSQTY29LG
  • Zoro # G7702511
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCPJNOMSQTY29LG
Zoro #
G7702511
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Fits Waist Size
38 to 40"
Trim Width
2"

Details

Item
Turnout Pants
Material
Nomex(R) IIIA
Color
Yellow
Closure Type
hook-and-loop
Trim Color
Red/Orange
Trim Material
Scotchlite(TM) Reflective
Pockets
(2) 10 x 10 x 2" Pockets
Includes
H-Style Suspenders
Standards
NFPA
Inseam
29"

Description

Turnout Pants, Size L, Fits Waist Size 38 to 40 In., Inseam 29 In., Yellow, Trim Color Red/Orange, Trim Width 2 In., Trim Material Scotchlite(TM) Reflective, Material Nomex(R) IIIA, Lining Material Nomex(R) Calendared Facecloth Quilted to Nomex(R) Batt Sewn to Stedair(R) 3000 on E-89(TM), Closure Type Hook-and-Loop, Pockets (2) 10 x 10 x 2 In. Pockets, Includes H-Style Suspenders, Standards NFPA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.