This item is Discontinued.

Fire-Dex Turnout Pants, Yellow, XL, Inseam 29 In. FEPENYQT29XL

Turnout Pants, Yellow, XL, Inseam 29 In. (Discontinued)

  • Mfr # FEPENYQT29XL
  • Zoro # G7671937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FEPENYQT29XL
Zoro #
G7671937
UPC #
-
Country of Origin
United States

Dimensions

Size
Xl
Fits Waist Size
42 to 44"
Trim Width
2" and 3"

Details

Item
Turnout Pants
Material
Nomex(R) IIIA
Color
Yellow
Lining Material
Quilted Nomex(R) Batt Sewn to Stedair(R) 3000 Moisture Barrier
Closure Type
Hook-and-Loop/Hook and D Ring
Trim Color
Red/Orange
Includes
Gray Leather Reinforced Cuff and Knee Patches, X-Style Suspenders
Trim Material
Scotchlite(TM) Reflective
Pockets
(1) 10 x 10 x 2" Pocket
Standards
NFPA 1971, Current Edition
Inseam
29"

Description

Turnout Pants, Size XL, Fits Waist Size 42 to 44 In., Inseam 29 In., Yellow, Trim Color Red/Orange, Trim Width 2 In. and 3 In., Trim Material Scotchlite(TM) Reflective, Material Nomex(R) IIIA, Lining Material Quilted Nomex(R) Batt Sewn to Stedair(R) 3000 Moisture Barrier, Closure Type Hook-and-Loop/Hook and D Ring, Pockets (1) 10 x 10 x 2 In. Pocket, Includes Gray Leather Reinforced Cuff and Knee Patches, X-Style Suspenders, Standards NFPA 1971, Current Edition

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.