Shop All Turnout Gear
Fire-Dex
USAR Jacket, Tan, L, Nomex
Mfr # PCUSARNOMEXTAN-L
Zoro # G0120493
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Fits Chest Size 46 in
- Color Tan
- Length 29 to 33 in
- Closure Type Zipper/Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # PCUSARNOMEXTAN-L
- Zoro # G0120493
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | L |
Fits Chest Size | 46 in |
Length | 29 to 33 in |
Trim Width | 2 in |
Length (Straight Wireway) | 29 to 33 in |
Details
Item | USAR Jacket |
Color | Tan |
Closure Type | Zipper/Hook-and-Loop |
Material | Nomex(R) |
Trim Color | High Visibility Yellow |
Pockets | (1) Patch, (1) Radio |
Trim Material | Reflective |
Description
USAR Jacket, Size L, Tan, Trim Color High Visibility Yellow, Trim Material Reflective, Trim Width 2 in, Fits Chest Size 46 in, Length 29 to 33 in, Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (1) Patch, (1) Radio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 60 ft. L x PVC Sponge, 5/8" Thick (442.58X2X60BK)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (136S0034CH)
- BRADY Ribbon, 2-21/64" W, 984 ft. L, Black (IP-R4302)
- MAXSA INNOVATIONS Reflective Safety Vest with 16 LED Lights Medium (20029)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LSM)
- FIRE-DEX Fire Hood, Universal, 13 In L, White, HRC 1 (H37NENB)
- FIRE-DEX Turnout Coat, Tan, XL, Nomex (FS1J0571)
- FIRE-DEX Turnout Coat, Tan, 3XL, Nomex (FS1J0573)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LLG)
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- FIRE-DEX Turnout Coat, Yellow, XL, Nomex (FS1J0511)
- Fire-Dex Workwear and Protective Clothing