This item is Discontinued.

Fireboy-Xintex Carbon Monoxide Alarm - 12/24VDC Power w/Interconnect - Black CMD5-MDI-BR

Carbon Monoxide Alarm - 12/24VDC Power w/Interconnect - Black (Discontinued)

  • Mfr # CMD5-MDI-BR
  • Zoro # G4620053
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CMD5-MDI-BR
Zoro #
G4620053
UPC #
619749207702
Country of Origin
United States

Description

Carbon Monoxide Alarm - 12/24VDC Power with Interconnect - Black The Xintex CMD5-M CO alarm uses a sensor operating with a microprocessor to measure Carbon Monoxide (CO) levels. Using a "Time Weighted Average" (TWA) process, it monitors CO concentration, temperature and time to calculate levels of Carboxyhemoglobin (COHb). COHb is the degree to which the oxygen carrying capacity of the blood is impeded by the union of carbon monoxide to the hemoglobin and is expressed as a percentage. The human body absorbs CO easier than oxygen and COHb is the ratio of absorbed carbon monoxide to oxygen in the bloodstream. The CMD5-M alarm calculates this COHb as a function of time and determines the appropriate alarm response. Features: Electrochemical sensor - immediate and stable sensing reduces false alarms Ultra-low current draw - 1 mA Long sensor life - Approx. 7 year End of Life (EOL) Multiple location - All connected CMD5-MI Alarms sound together Compact design for inconspicuous protection - Modern design blends in with interior decor Battery operated version requires no power wiring - Reduced labor and material costs to install Sealed lithium-ion battery - guaranteed 7 year life Relay module available for generator shutdown - One relay module for multiple CO Alarms Xintex Quality and Reliability On Board Microprocessor controlled Conformal coated circuit board for added protection Time-weighted average CO measurement process constantly monitors all CO levels Highly resistant to most chemicals, solvents and cleaners 12 or 24 VDC operation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.