This item is Discontinued.

Firedisc Cooker, Propane, Carbon Steel TCGFDM22HRR

Cooker, Propane, Carbon Steel (Discontinued)

  • Mfr # TCGFDM22HRR
  • Zoro # G207390307
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCGFDM22HRR
Zoro #
G207390307
UPC #
859996004055
Country of Origin
China

Description

The deep 24 in short gives you the cooking versatility offered by the walled disc large volumes of food, soups, stews and deep frying with the shorter 24 in stand that's easier to pack and store This is the perfect model for shore lunches, since the shorter stand takes up less space in your boat or on trips and treks where space is at a premium If you're headed hunting, fishing or camping, you can't bring your entire BBQ with you but you can bring the FIREDISC deep 24 in short portable cooker It folds up and fits neatly into your trunk or truck bed Once you arrive, pull it out, hook it up to a large or small propane tank and start cooking Get stuck on an uneven surface No worries The FIREDISC deep 24 in features an adjustable, 24 in stand that ensures you'll always have a flat cooking surface Cleanup is fast and easy After you've cooked that last burger or fillet, simply clean out your FIREDISC with water, dry the surface and wipe down with oil The FIREDISC deep 24 in has been handinspected and is made from the highestquality carbon steel available It has been mechanically designed for ease of use, portability and to deliver restaurantquality results Made to last a lifetime, the FIREDISC deep 24 in comes with a 5 years warranty Get yours today and become part of the family of satisfied FIREDISC owners

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.