This item is Discontinued.

Firedisc ULTIMATE COOKING WEAPON Series Grill Spatula, Stainless Steel TCGSV

ULTIMATE COOKING WEAPON Series Grill Spatula, Stainless Steel (Discontinued)

  • Mfr # TCGSV
  • Zoro # G007390477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCGSV
Zoro #
G007390477
UPC #
859996004161
Country of Origin
China

Description

Every ultimate cook needs the ultimate tools and this just happens to be the perfect allinone tool for the Fire Disc cooker Made of heavygauge stainless steel, the ultimate cooking weapon gives you the ability to chop, scoop, ladle, flip, scrape, dice and serve At 20 in long and 512 in wide, this shovelspatulascoop does the work for you when stir frying, searing steak, cooking up burgers or whipping up some gumbo The unique rounded shape of the spatula follows the shape of the slightly curvedcontoured bottom of the Fire Disc for easy flipping and turning The curved side walls act as a scoop when making chili or stew and can even act as a ladle for serving The long stainlesssteel handle features highheat rubber to keep hands away from hot cooking oil and to make it easy to handle The builtin hook offers a convenient way to hang the tool on the edge of the bowl or on the side handles without transferring heat

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.