This item is Discontinued.

Fireking 17-3/4" W 4 Drawer File Cabinet, Black, Letter 4P1831-CBL

17-3/4" W 4 Drawer File Cabinet, Black, Letter (Discontinued)

  • Mfr # 4P1831-CBL
  • Zoro # G2182319
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4P1831-CBL
Zoro #
G2182319
UPC #
033983078681
Country of Origin
United States

Dimensions

File Size
Letter
Height
52-3/4"
Width
17-3/4"
Depth
31-9/16"

Details

Color
Black
Material
Steel
Number of Drawers
4
Type
File
Finish
Powder Coated
File Cabinet Type
Vertical
Series
Patriot Series
Item
File Cabinet
Assembly
No
Green Certification or Other Recognition
UL Listed Certification
For Use With
File Storage
Features
Ball Bearing Slide, Fire Proof, Impact Resistant, Locking Drawer, Scratch Resistant, Recessed Handle

Description

Patriot Insulated 4-Drawer Fire File

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.