Shop FIREKING
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2 Drawer, 1 Hr Fire rated, 22" Ltr/Lgl, Safe-In-A-File Black Texture
- Mfr # 2S1822-DBSSF
- Zoro # G923516913
product price:Â
$
871.99
/ea
Key Features
Overall Depth
22-1/8 in
Fire-Rating
1-hour Fire-rated
Width
17-3/4 in
Material
Steel
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2S1822-DBSSF
- Zoro #
- G923516913
- UPC #
- 33983087546
- Country of Origin
- United States
Dimensions
- Overall Depth
- 22-1/8 in
- Width
- 17-3/4 in
- Height
- 27-3/4 in
Details
- Fire-Rating
- 1-hour Fire-rated
- Material
- Steel
- Finish
- Powder Coated
- Item
- Fire-Rated File Cabinet
- Color
- Black Texture
- Application
- Where Fire-Rated Protection or Compliance is Necessary
Description
FireKing Space Saving Fire Shield Cabinet Maximize your security without sacrificing space with the FireKing Space Saving Fire Shield Cabinet. Designed for discerning individuals and businesses that demand both efficiency and uncompromised protection, the FireShield provides a smart, space-efficient solution for safeguarding your critical documents and valuables against fire and theft. Innovative Dual Functionality, this innovative 2-drawer unit ingeniously combines a high-quality filing cabinet capable of accommodating both letter and legal-size files, with a concealed 1.3-cubic foot safe. Enjoy the convenience of storing your files and valuables in one secure location. Safe-in-a-File Feature: The bottom drawer hides a spacious safe, offering a discreet and secure space for your most precious items, away from the prying eyes and hands of unauthorized individuals.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.