This item is Discontinued.

Fireking 20-13/16" W 4 Drawer File Cabinet, Black, Legal 4-2125-CBL

20-13/16" W 4 Drawer File Cabinet, Black, Legal (Discontinued)

  • Mfr # 4-2125-CBL
  • Zoro # G2182255
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4-2125-CBL
Zoro #
G2182255
UPC #
033983002495
Country of Origin
United States

Dimensions

File Size
Legal
Height
52-3/4"
Width
20-13/16"
Depth
25-1/16"

Details

Color
Black
Material
Steel
Number of Drawers
4
Finish
Electrostatic Powder Coated
File Cabinet Type
Vertical
Series
Insulated Vertical File Series
Item
File Cabinet

Description

Vertical File,4-Drawer

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.