Zoro Homepage

25-5/16" W 4 Drawer Card Check Note File Cabinet, Parchment

  • Mfr # 4-2536-CPA

  • Zoro # G2235029


product price: $5,256.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Parchment
Height
36-1/8"
Material
Gypsum, Steel
Number of Drawers
4
Overall Depth
31 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2536-CPA
Zoro #
G2235029
UPC #
-
Country of Origin
United States

Dimensions

Height
36-1/8"
Overall Depth
31 5/8 in
Overall Height
36 1/8 in
Width
25-5/16"
Depth
31-9/16"
Overall Width
25 3/8 in

Details

Color
Parchment
Material
Gypsum, Steel
Number of Drawers
4
Type
File
Finish
Electrostatic Powder Coated
Fire Resistant
Yes
Item
Card Check Note File Cabinet
Standards
UL 30-ft Impact-Rated, UL High-Security Key Lock
Green Certification or Other Recognition
UL 1-Hour Fire & Impact Rated
For Use With
File Storage
Features
Key Lock, Drawer Suspension, Recessed Handle, Fire Proof, Scratch Resistant
Fire Resistance Rating
ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour
Kit Product Type
Fire-Resistant Card, Check and Note File
Locking
Integrated
Product Type
Fire-Resistant Vertical File Cabinet
Drawer Type
File

Description

Fire-Resistant Vertical File Cabinet, Color Parchment, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Locking Integrated, Material Gypsum, Steel, Number of Drawers 4, Overall Depth 31 5/8 in, Overall Height 36 1/8 in, Overall Width 25 3/8 in, Product Type Fire-Resistant Vertical File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Fire Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.