Zoro Homepage

25-5/16" W 6 Drawer Card Check Note File Cabinet, Black

  • Mfr # 6-2552-CBL

  • Zoro # G2235035


product price: $6,156.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Black
Height
52-3/4"
Material
Gypsum, Steel
Number of Drawers
6
Overall Depth
31 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-2552-CBL
Zoro #
G2235035
UPC #
-
Country of Origin
United States

Dimensions

Height
52-3/4"
Overall Depth
31 5/8 in
Overall Height
52 3/4 in
Width
25-5/16"
Depth
31-9/16"
Overall Width
25 3/8 in

Details

Color
Black
Material
Gypsum, Steel
Number of Drawers
6
Finish
Electrostatic Powder Coated
Fire Resistant
Yes
Item
Card Check Note File Cabinet
Standards
UL 30-ft Impact-Rated, UL High-Security Key Lock
Locking
Integrated
Fire Resistance Rating
ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour
Product Type
Fire-Resistant Vertical File Cabinet
Kit Product Type
Fire-Resistant Card, Check and Note File

Description

Fire-Resistant Vertical File Cabinet, Color Black, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Locking Integrated, Material Gypsum, Steel, Number of Drawers 6, Overall Depth 31 5/8 in, Overall Height 52 3/4 in, Overall Width 25 3/8 in, Product Type Fire-Resistant Vertical File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Fire Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.