38-15/16" W 4 Drawer Fire-Resistant Lateral File Cabinet, Black, Letter/Legal

  • Mfr # 4-4422-CBL

  • Zoro # G2264215


product price:  $7,434.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

File Size
Letter/Legal
Height
10-3/4 in
Material
Gypsum, Steel
Number of Drawers
4
Width
38-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4-4422-CBL
Zoro #
G2264215
UPC #
033983001658
Country of Origin
United States

Dimensions

File Size
Letter/Legal
Height
10-3/4 in
Width
38-15/16 in
Depth
22-1/8 in
Inside Drawer Depth
15-1/8 in
Inside Drawer Height
10-3/4 in
Inside Drawer Width
39 in

Details

Color
Black
Material
Gypsum, Steel
Number of Drawers
4
Finish
Powder Coated Steel
File Cabinet Type
Lateral
Lockable
Yes
Fire Resistant/Fire Retardant
Fire Rated
Standards
UL 1-Hour Class 350 fire and impact rating. Electronic Media Protection 30 minute verification label
Item
Fire-Rated Lateral File Cabinet
Configuration
(4) Drawers
For Use With
File Storage
Fire Resistance Rating
UL 1-Hour Class 350 fire and impact rating. Electronic Media Protection 30 minute verification label
Material Gauge
14 gauge
Locking Mechanism
A high-security Medeco lock is standard
Number of Locking Drawers
4
Assembly
No
Fire Rated
Yes
Lock Included
Integrated
Number of Keys
2

Description

Fire-Resistant Lateral File Cabinet, Color Black, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Legal, Letter, Locking Integrated, Material Gypsum, Steel, Number of Drawers 4, Overall Depth 22 1/8 in, Overall Height 52 3/4 in, Overall Width 44 1/2 in, Product Type Fire-Resistant Lateral File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Inside Drawer Width 39 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.