Shop FIREKING
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
4 Drawer, 1 Hr Fire & impact rated, 22" depth, Ltr/Lgl Arctic White
- Mfr # 4R1822-CAW
- Zoro # G523517396
product price:Â
$
2,144.45
/ea
Key Features
Application
Where Fire-Rated Protection or Compliance is Necessary
Fire-Rating
UL 1-Hour Class 350 Fire and impact rating
Width
17-3/4 in
Overall Depth
22-1/8 in
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4R1822-CAW
- Zoro #
- G523517396
- UPC #
- 33983089847
- Country of Origin
- United States
- Application
- Where Fire-Rated Protection or Compliance is Necessary
- Color
- Arctic White
- Fire-Rating
- UL 1-Hour Class 350 Fire and impact rating
- Finish
- Powder Coated
- Material
- Steel
- Item
- Fire-Rated File Cabinet
Dimensions
- Width
- 17-3/4 in
- Overall Depth
- 22-1/8 in
- Height
- 52-3/4 in
Description
1 Hour fire and impact rated, water resistant.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.