4 Drawer, 1 Hr Fire & impact rated, 22" depth, Ltr/Lgl Light Walnut
- Mfr # 4R1822-CLW
- Zoro # G223517153
product price:Â
$
2,144.45
/ea
Key Features
Overall Depth
22-1/8 in
Application
Where Fire-Rated Protection or Compliance is Necessary
Fire-Rating
UL 1-Hour Class 350 Fire and impact rating
Material
Steel
Width
17-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4R1822-CLW
- Zoro #
- G223517153
- UPC #
- 33983093707
- Country of Origin
- United States
- Application
- Where Fire-Rated Protection or Compliance is Necessary
- Fire-Rating
- UL 1-Hour Class 350 Fire and impact rating
- Material
- Steel
- Color
- Light Walnut
- Item
- Fire-Rated File Cabinet
- Finish
- Powder Coated
Dimensions
- Overall Depth
- 22-1/8 in
- Width
- 17-3/4 in
- Height
- 52-3/4 in
Description
1 Hour fire and impact rated, water resistant.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.