Shop FIREKING
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
45 Gal, Flammable Safety Cabinet, Mechanical-Close, Yellow
- Mfr # SC45-MC-Y
- Zoro # G523517303
product price:Â
$
1,901.99
/ea
Key Features
Exterior Height
65 in
Material
Steel
Exterior Width
43 in
Exterior Depth
18 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC45-MC-Y
- Zoro #
- G523517303
- UPC #
- 33983097231
- Country of Origin
- United States
- Material
- Steel
- Item
- Flammable Safety Cabinet
- Color
- Yellow
- Includes
- Two adjustable shelves with 2.7" (6.8 cm) bracket spacing; load capacity of 125 lbs.
- Finish
- Powder Coated
Dimensions
- Exterior Height
- 65 in
- Exterior Width
- 43 in
- Exterior Depth
- 18 in
Description
FireKing Flammable Safety Cabinets offer premium protection for storing flammable liquids safely and in compliance with key safety standards. These 45-gallon cabinets are built with reinforced double-wall 18-gauge steel and a 1.5-inch (3.8 cm) thermal air gap on all sides, including the top, bottom, back, and doors for superior insulation and fire resistance. Each cabinet is finished with a high-gloss, corrosion-resistant powder coating for long-lasting durability and features heavy-duty full-length piano hinges for smooth door operation. The doors are secured with a flush-mounted paddle handle and keyed cam lock for enhanced security, and are available with manual or self-closing mechanisms triggered by a heat-responsive link. Designed with user safety and functionality in mind, includes two flame arrestors (2" / 5.1 cm) equipped with fire baffles and caps and a grounding lug for static discharge. Inside, galvanized adjustable steel shelves with 2.7-inch spacing options to provide flexibility and supports up to 125 lbs per shelf. For stability and containment, the cabinets feature four galvanized leveling feet and a 2-inch (5.1 cm) raised, leakproof containment basin to manage spills. Trilingual warning labels ensure clear communication of safety hazards. These cabinets are FireKing-verified to meet UL/ULC 1275, OSHA, NFPA, and ANSI standards.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.