Protective Case, Yellow

  • Mfr # 1060
  • Zoro # G3838667
product price: 
$
46.69
/ea

Key Features

Color
Yellow
Material
Polycarbonate
Inside Length
8 1/4 in
Inside Width
4 1/4 in
Weight
1.03 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1060
Zoro #
G3838667
UPC #
019428101039
Country of Origin
United States
Item
Protective Case
Color
Yellow
Material
Polycarbonate
Weight
1.03 lb
Features
Automatic Pressure Equalization Valve - Balances Interior Pressure, Keeps Water Out, Stainless Steel Hardware, Crushproof, Dustproof, Rubber Liner for Extra Protection Doubles as O-Ring Seal, Watertight
Includes
Carabiner
Volume Capacity
0.05 cu ft
Standards
03TEST1242, EN60529: 1992, IEC529: 1989
Closure Type
Latch
Construction
Polycarbonate
Mfr. Series
1060
Water Tight Up To
1m for 30 min
For Use With
Smartphones
Product Type
Protective Case
IP Rating
IP67
Resistance Properties
Water Resistant
Lock Type
Lockable
For Cylinder Volume
0.05 cu ft
Housing Material
Polycarbonate
Mount Type
Carabiner
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Water
IP/NEMA Rating
IP67
Foam Design
No Foam
Series
1060

Dimensions

Inside Length
8 1/4 in
Inside Width
4 1/4 in
Exterior Depth
2.62 in
Exterior Length
9.88 in
Inside Depth
2.25 in
Exterior Width
5.59 in
Inside Height
2.25 in
Exterior Height
2.63 in

Description

Protective Case, Mfr. Series 1060, Color Yellow, Construction Polycarbonate, Exterior Length 9.88 in, Exterior Width 5.59 in, Exterior Depth 2.62 in, Inside Length 8 1/4 in, Inside Width 4 1/4 in, Inside Depth 2.25 in, Water Tight Up To 1m for 30 min, Standards 03TEST1242, EN60529: 1992, IEC529: 1989, Includes Carabiner

Ratings & reviews