Shop FIREKING
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fire-Rated Flexible Storage Cabinet
- Mfr # EEC-3422-DBL
- Zoro # G325087608
product price:Â
$
1,999.25
/ea
Key Features
Overall Width
22 in
Weight Capacity
325 lb
Locking
Yes
Overall Depth
22 7/8 in
Number of Drawers
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EEC-3422-DBL
- Zoro #
- G325087608
- UPC #
- 033983098351
- Country of Origin
- United States
- Weight Capacity
- 325 lb
- Locking
- Yes
- Color
- Black
- Number of Drawers
- 3
- Product Type
- Fire-Resistant Storage Cabinet
- Number of Doors
- 1
- Item
- Fire-Rated Flexible Storage Cabinet
- Door Actuation
- Integrated Handle
- Features
- Ensuring Assets can be Secured and Accessible While Also Compliant with Regulations, Perfect for HR, Finance and Senior Executives, The Executive Cabinet is the Go-To Choice for Protection at the Highest Level
Dimensions
- Overall Width
- 22 in
- Overall Depth
- 22 7/8 in
- Overall Height
- 34 in
Description
Fire-Rated Flexible Storage Cabinet, Product Type Fire-Resistant Storage Cabinet, Overall Depth 22 7/8 in, Overall Width 22 in, Overall Height 34 in, Color Black, Number of Drawers 3, Number of Doors 1, Locking Yes, Weight Capacity 325 lb, Door Actuation Integrated Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.