Fire-Rated Flexible Storage Cabinet
- Mfr # EEC-3422-DAW
- Zoro # G325087752
product price:Â
$
1,999.25
/ea
Key Features
Weight Capacity
325 lb
Locking
Yes
Number of Doors
1
Overall Depth
22 7/8 in
Overall Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EEC-3422-DAW
- Zoro #
- G325087752
- UPC #
- 033983098344
- Country of Origin
- United States
- Weight Capacity
- 325 lb
- Locking
- Yes
- Number of Doors
- 1
- Features
- Ensuring Assets can be Secured and Accessible While Also Compliant with Regulations, Perfect for HR, Finance and Senior Executives, The Executive Cabinet is the Go-To Choice for Protection at the Highest Level
- Door Actuation
- Integrated Handle
- Item
- Fire-Rated Flexible Storage Cabinet
- Product Type
- Fire-Resistant Storage Cabinet
- Color
- Arctic White
- Number of Drawers
- 3
Dimensions
- Overall Depth
- 22 7/8 in
- Overall Width
- 22 in
- Overall Height
- 34 in
Description
Fire-Rated Flexible Storage Cabinet, Product Type Fire-Resistant Storage Cabinet, Overall Depth 22 7/8 in, Overall Width 22 in, Overall Height 34 in, Color Arctic White, Number of Drawers 3, Number of Doors 1, Locking Yes, Weight Capacity 325 lb, Door Actuation Integrated Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.