Fire-Rated Flexible Storage Cabinet
- Mfr # EFC-3422-DPL
- Zoro # G625087605
product price:Â
$
1,799.05
/ea
Key Features
Overall Height
34 in
Adjustable Shelves
Yes
Overall Depth
22 7/8 in
Locking
Yes
Product Type
Fire-Resistant Storage Cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EFC-3422-DPL
- Zoro #
- G625087605
- UPC #
- 033983098450
- Country of Origin
- United States
- Adjustable Shelves
- Yes
- Locking
- Yes
- Item
- Fire-Rated Flexible Storage Cabinet
- Product Type
- Fire-Resistant Storage Cabinet
- Features
- This Unit is a Fully Flexible Option that can Accommodate a Variety of Needs all in One Unit, Ultimate Flexibility for Convenience and Protection
- Weight Capacity
- 290 lb
- Door Actuation
- Integrated Handle
- Number of Shelves
- 2
- Color
- Platinum
- Number of Doors
- 1
Dimensions
- Overall Height
- 34 in
- Overall Depth
- 22 7/8 in
- Overall Width
- 22 in
Description
Fire-Rated Flexible Storage Cabinet, Product Type Fire-Resistant Storage Cabinet, Overall Depth 22 7/8 in, Overall Width 22 in, Overall Height 34 in, Color Platinum, Number of Shelves 2, Number of Doors 1, Locking Yes, Weight Capacity 290 lb, Adjustable Shelves Yes, Door Actuation Integrated Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.