Shop FIREKING
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Storage Cabinet, 1 Hr Fire, 44" H, end tabs, Legal Champagne
- Mfr # CF4436-MDCH-LGL
- Zoro # G323517299
product price:
$
4,070.99
/ea
Key Features
Overall Height
44 in
Includes
3 fixed shelves and 6 dividers installed on each
Cabinet Finish
Powder Coated
Color
Champagne
Cabinet Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF4436-MDCH-LGL
- Zoro #
- G323517299
- UPC #
- 33983093974
- Country of Origin
- United States
Dimensions
- Overall Height
- 44 in
- Overall Depth
- 19-1/4 in
- Overall Width
- 36 in
Details
- Includes
- 3 fixed shelves and 6 dividers installed on each
- Cabinet Finish
- Powder Coated
- Color
- Champagne
- Cabinet Material
- Steel
- Item
- Fire-Rated Medical Storage Cabinet
Description
Double door storage cabinet for legal end-tab filing. UL Class 350 fire rating and one Medeco UL listed high-security keylock and equipped with 3 shelves.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.