Shop FIREPOWER
See all product information
Create Account
1440-0235 .035 in. Flux Cored Mig Wire
Mfr # VCT-1440-0235
Zoro # G403903370
product price:
$
61.89
/ea
Key Features
Shielding Type
Self-Shielded
Material
Mild Steel
Weight
2.25 lb
Process
FCAW
Wire Type
Flux Cored
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VCT-1440-0235
- Zoro #
- G403903370
- UPC #
- 716352144124
- Country of Origin
- China
Dimensions
- Wire Diameter
- 0.035 in
Details
- Shielding Type
- Self-Shielded
- Material
- Mild Steel
- Weight
- 2.25 lb
- Process
- FCAW
- Wire Type
- Flux Cored
- AWS Classification
- E71T-GS
Description
Features.
- Premium AWS CLASS E 71T-GS.
- Also called “Self-Shielding” or “Gasless”.
- For general purpose MIG welders.
- Designed to be used on mild steel.
- Best used with clean or prepared welding surface.
- Requires no shielding gas.
- DC straight polarity.
- wire size - 0. 35 in.
- Item Weight - 2. 25 lbs. .
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.