This item is Discontinued.

Firepower Arc Welding Electrodes, 1/8" Rod, 10 lb Box, Mild Steel Type, Premium AWS Class E-6013 1440-0136

Arc Welding Electrodes, 1/8" Rod, 10 lb Box, Mild Steel Type, Premium AWS Class E-6013 (Discontinued)

  • Mfr # 1440-0136
  • Zoro # G402576001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1440-0136
Zoro #
G402576001
UPC #
716352000000
Country of Origin
Unknown

Dimensions

Length
14 in
Diameter
1/8 in

Details

Material
Mild Steel
Container Type
Plastic Pack
AWS Classification
E-6013
Features
Hazardous
Carcinogen
Lead
Process
SMAW

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.