Shop All Thermoplastic Welding Rods
Firepower
Arc Welding Electrodes, 1/8" Rod, 50 lb Box, Mild Steel Type, Premium AWS Class E-6013
Mfr # 1440-0137
Zoro # G102575953
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Diameter 1/8 in
- AWS Classification E-6013
- Container Type Plastic Pack
- Length 14 in
Product Information
- Brand Firepower
- MFR # 1440-0137
- Zoro # G102575953
- UPC # 716352000000
- Country of Origin Unknown
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Details
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO V-Block, 1.1 In x, 1.6 In x, 1.6 In (T54215)
- AMERICAN TORCH TIP Cutting Tip, size 00 (GPPL-00)
- BLUE DEMON Rod Storage Tube, 2"X 36"Red (RST-36-RED)
- TREGASKISS Threaded Nozzle 3/8", Standard Duty, Tapered (401-18-62)
- SEELYE Welding Rod, CPVC, 5/32 In, Gray, PK22 (900-13002)
- SEELYE Welding Rod, Poly, 1/8 In Dia, Natural, PK57 (900-12001)
- SEELYE Welding Rod, LDPE, 3/16 In, Natural, PK25 (900-14013)
- SEELYE Welding Rod, ABS, 5/32 In, Black, PK31 (900-10022)
- SEELYE Welding Rod, HDPE, 3/16 In, 1 lb, PK24 (900-14003)
- BLUE DEMON Aluminum, TIG Weld Rod, 3/32x36", 1lb. Tube (ER4043-094-01T)
- SEELYE Welding Rod, PVC, 3/16 In Dia, Gray, PK16 (900-11103)
- Firepower Thermoplastic Welding Rods