Shop All Thermoplastic Welding Rods
Firepower
Arc Welding Electrodes, 3/32" Rod, 50 lb Box, Mild Steel Type, Premium AWS Class E-6013
Mfr # 1440-0148
Zoro # G102575854
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Diameter 3/32 in
- Length 14 in
- AWS Classification E-6013
- Container Type Plastic Pack
Product Information
- Brand Firepower
- MFR # 1440-0148
- Zoro # G102575854
- UPC # 716352000000
- Country of Origin Unknown
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Details
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Magnetic Welding Ground, 800A, 3-1/2Dia (MGC-2)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS ENiCrFe-3, 5 lb. (23XM31)
- RADNOR Nozzle, Copper, Tweco, Slip-On, PK2 (RAD64002703)
- TWECO TWECO Spray Master 450 MIG Gun (1040-1072)
- SEELYE Welding Rod, PVC, 3/16 In Dia, Gray, PK16 (900-11103)
- SEELYE Welding Rod, HDPE, 5/32 In, Black, PK35 (900-14032)
- SEELYE Welding Rod, ABS, 3/16 In, Black, PK23 (900-10023)
- SEELYE Welding Rod, HDPE, 1/8 In Dia, Natural, PK54 (900-14001)
- SEELYE Welding Rod, HDPE, 3/16 In, Black, PK23 (900-14033)
- SEELYE Welding Rod, CPVC, 1/8 In, Gray, PK37 (900-13001)
- SEELYE Welding Rod, PVC, 1/8 In, White, PK36 (900-11001)
- Firepower Thermoplastic Welding Rods