Shop All Arc Welding Rod
Firepower
Arc Welding Electrodes, 5/32" Rod, 10 lb Box, Iron Powder Type, Premium AWS Class E-7014
Mfr # 1440-0152
Zoro # G202540738
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron Powder
- Diameter 5/32 in
- Length 14 in
- AWS Classification E-7014
- Container Type Plastic Pack
Product Information
- Brand Firepower
- MFR # 1440-0152
- Zoro # G202540738
- UPC # 716352000000
- Country of Origin Unknown
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Details
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND LEAD REELS Heavy Duty Fixed Base Welding Lead Reel, Double, 10 in., Black (FBD10BLK)
- BLUE DEMON High Strength/Impact Wire, 0.045, 33lb. (ER100S1-045-33)
- AMERICAN TORCH TIP Cutting Tip, size 3 (HPN-3)
- STEINER Welding Blanket, 10 ft. W, 10 ft., Tan (372-10X10)
- XTRWELD E8018-C3 5/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE8018C3156-10)
- ESAB 3/32 x 14in Sureweld 7014 Electrode 5lb (812000180)
- XTRWELD 2% Thoriated Tungsten Electrode, 1/16, Red, 7 In L, 10PK (WTTH2062)
- WESTWARD Thoriated Tungsten Electrode 1/16" Dia., AWS A5.12, PK10 (49H752)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan AAA, 14" Smooth Running Electrode for Mild Steel Repair in All Postions, 1/8" Dia., 11lb (1824)
- LINCOLN ELECTRIC 14" Stick Electrode 5/32" Dia., AWS E6010, 10 lb. (ED032566)
- XTRWELD SELECT 7018-1 H4R Filler Metal, 5/32, 10Lb. Box priced per pound (SE7018H4RSEL156-10)
- Firepower Arc Welding Rod