This item is Discontinued.

Firepower Firepower 1441-0050 Polycarbonate Cover And Safety Plates; 4.5 X 5.25 in. Lens VCT-1441-0050

Firepower 1441-0050 Polycarbonate Cover And Safety Plates; 4.5 X 5.25 in. Lens (Discontinued)

  • Mfr # VCT-1441-0050
  • Zoro # G804151424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VCT-1441-0050
Zoro #
G804151424
UPC #
716352193917
Country of Origin
China

Dimensions

Dimensions (Inches)
0.1 x 5 x 7.6

Description

Features
  • Polycarbonate clear safety or cover plates, as components of welding goggles or helmets exceed the high velocity and high impact requirements of the ANSI Z87.1-1989 and Canadian CSA Z94.3 Standards.
  • Functions as either cover or safety plate.
  • Eliminates the accidental use of a cover plate in instances where a safety plate is necessary.
  • Size - 4.5 x 5.25 in.
  • Item Weight - 0.075 lbs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.