This item is Discontinued.

Firepower MST, Phase 1 , 115/208/230V 47684

MST, Phase 1 , 115/208/230V (Discontinued)

  • Mfr # 47684
  • Zoro # G710923078
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47684
Zoro #
G710923078
UPC #
822635029917
Country of Origin
China

Dimensions

Cord Length
10 ft
Depth
14 in
Height
21-1/2 in
Width
31-1/2 in
Wire Size
0.023 to 0.045 in
Maximum Plate Thickness
3/8 in
Wire Spool Size
4 in; 8 in

Details

Series
MST
Phase
1
Input Voltage
115/208/230V
Includes
Firepower MST 220i Power Supply; Firepower 220 Amp MIG Gun; Firepower Flow Meter Regulator / Gauge & Hose; Electrode Holder; Ground Clamp; 230V-115V Adapter Plug & Cable; (2) Drive Rolls; Contact Tips; Spring; CD with Multi- Language Operating Instructions
Welding Processes
MIG (GMAW), DC TIG (GTAW), Flux Cored (FCAW), STICK (SMAW)
Duty Cycle
MIG (GMAW/FCAW): 110A / 19.5V @ 45% Duty Cycle and 210A / 23.5V @ 20% Duty Cycle; STICK (SMAW): 110A / 24.8V @ 35% Duty Cycle and 200A / 25V @ 25% Duty Cycle; TIG (GTAW): 150A / 16V @ 35% Duty Cycle and 200A / 18V @ 25% Duty Cycle
Amperage Range
10 to 210 A
Gun Amperage
220 A
HZ
50/60 Hz
Wire Feed Speed
100 to 600 IPM
MIG Gun Model
Firepower 220

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.