Firepower
Polycarbonate Safety Plate, 2" x 4-1/4", Clear
Mfr # 1441-0048
Zoro # G102650100
Sold in multiples of 2 for $21.76
$21.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.03 lb
- Dimensions 0.1 in x 2.5 in x 6.6 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSA DEL SOL Salsa Del Sol Picante Sauce Packets .5 oz., PK200 (78000407)
- ELECTROLUX Water Inlet Valve (131900200)
- PROCOM HEATING Procom Ventless Dual Fuel Gas Stove - 25,000 Btu, T-Stat Control (QNSD250T)
- TEXAS PETE Texas Pete 7g Cha Sriracha Hot Chile Sauce, PK200 (1.00523)
- HENNY PENNY Seal (17476)
- VICTORY Control, Temperature (50616201)
- COMPONENT HARDWARE Waste Drain - 3-1/2" Sink Opening, Twist (D50-7200-F)
- STAR MANUFACTURING Bottom Grate 17 X 12 (2F-Z3078)
- WARING Double Power Switch /Wpo750 (034947)
- MULTIPLEX Kit Rc Brackets 5VA (020002673)
- PARKER HANNIFIN Foam Insulation Tape (K501)
- Firepower Food Service Appliance Parts