SS34M Crimp-On Ss Medium Duty Stud Cb Antenna Spring Mounts
- Mfr # SS34M
- Zoro # G104118615
product price:Â
$
43.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS34M
- Zoro #
- G104118615
- UPC #
- 716414200911
- Country of Origin
- United States
Description
Save both space and money when you decide you want a spring under your antenna. Instead of buying a stud mount and a spring as individual components, you can buy one part and have it all. The springs are made of stainless steel for many years of service. Two basic models (ring terminal connections and screw-on connection), each available in a medium duty model and in a heavy duty model, are available. Each spring stands about 3" (77mm) above the mount surface. The medium duty models are great for 2 ft Firestik and Firestik II antennas as well as 3ft FireFly and Road Pal antennas. The heavy duty models may be used with any antenna up to 5 ft in length.
The ring terminal models (SS-34M and SS-34H) are designed so that both the ground and center conductor connections are made when the spring/stud is installed (versus making a ground connection to the mount with a separate screw). The space required below the mount surface is a minimal 1/2" (13mm) making this the perfect part to install when space is a premium. The washers and the connecting bolt are made of stainless steel on this product and the insulators are made of rugged nylon.
The ring terminal models (SS-34M and SS-34H) are designed so that both the ground and center conductor connections are made when the spring/stud is installed (versus making a ground connection to the mount with a separate screw). The space required below the mount surface is a minimal 1/2" (13mm) making this the perfect part to install when space is a premium. The washers and the connecting bolt are made of stainless steel on this product and the insulators are made of rugged nylon.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.