Shop FIRESTIK

MK174 Hood Channel Mnt Ss Tall with 18 ft. Fire-Ring Coax

  • Mfr # MK174

  • Zoro # G304054713


original price:  $70.25 , new price: $68.99 , 1 percent off
new price:  $68.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MK174
Zoro #
G304054713
UPC #
716414200676
Country of Origin
United States

Description

The MK-174 kit is the perfect set-up for those wanting to mount an antenna without drilling holes in the exterior of their vehicle. You get a quality stainless steel mount and 18 ft (5.5m) of professional grade Fire-Flex coaxial cable (with Firestik's exclusive Fire-Ring connector) all in one package! And, if that isn't enough, you save money when you buy these parts in a kit form instead of buying individual components.
The mount in the MK-174 mini-kit is designed for hood and trunk applications with channels up to 2" deep. The stainless steel mount fastens to the inside channel of your hood or trunk. There are no visible mounting holes! The included mounting hardware (also stainless steel) is hidden inside the hood or trunk channel.
Mini-kits give you the freedom to create your own personalized antenna kit. Any of Firestik's standard 3/8"-24 threaded antennas or accessories will screw directly into the antenna stud. Pick any color Firestik, Firestik II, Firefly, Road Pal, Scanner, 2-meter or Mach-10 antenna up to 4' (1.2m) to complete your installation. Each mini-kit contains a FREE microphone hanger.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.