Shop FIRESTIK
Create Account
MURS16S-B 19 in. Murs Mobile Antenna with Spring .25 Wave
- Mfr # MURS16S-B
- Zoro # G004029448
product price:Â
$
71.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MURS16S-B
- Zoro #
- G004029448
- UPC #
- 747925094201
- Country of Origin
- United States
Description
The "MURS16" series, multi-use radio service antennas are little quarter wave wonders. By using top quality materials, proven antenna knowledge and our patented tunable tip design, we built a pair of dependable antennas you can count on for your day to day communications. Both the MURS16-B and the MURS16S-B are 100% American made with 100% American materials. The core material is solid 3/8" (9.5cm) fiber-rich, custom blended, fiberglass. Each is hand wound with double insulated 19 gauge copper wire. Our 3/8"-24 threaded base will fit all common mounts and accessories. Both antennas are covered with a static reducing, water-tight sleeve containing UV and pigment stabilizers. A vinyl cap is provided to protect the tuning mechanism from the elements. Available in black with a black tip only.
17" (43cm).
Heavy-Duty.
1/4 Wave M.U.R.S. VHF Citizen Band antenna with tunable tip.
Includes spring.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.