Shop PYLE
Create Account
Wall Mount Home Speaker System
- Mfr # PDWR53BTBK
- Zoro # G800681727
product price:Â
$
171.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDWR53BTBK
- Zoro #
- G800681727
- UPC #
- 8.42893E+11
- Country of Origin
- China
Description
300 watt power: This wall mount high powered 2 way full range Audio projection loudspeaker system has a max power output of 300 watt with built-in digital Sound Amplifier allowing you to play your favorite tracks as loud as you want and with style.Waterproof : No | 5.25 in subwoofer 0.5 in tweeter: these mounted indoor stereo speakers Active + Passive Bluetooth sound system indoor speakers have 5.25 in polymer subwoofers and high performance 0.5 in Mylar dome tweeters for surround sound and impressive bass response | Compatible with Bluetooth: these 300 watt speakers Pyle speaker set is compatible w/ Bluetooth for wireless audio streaming. Works w/ iPhone, Android smartphone, iPad, tablet, laptop or PC. Ideal for home studio, garage, enclosed patio or porch deck | 3.5mm aux + RCA connectors: This high powered indoor wireless Bluetooth speaker system for home Features 3.5mm aux input connector Jack (loop + sub) and RCA Audio connector jacks so you can connect additional External Devices to your speaker system | Rear control center: the speakers with Bluetooth feature rear panel controls W/ Rotary volume, bass & treble adjustments. Additional features include adjustable bracket angle, unique standby/auto power on W/ audio signal input, Daisy chain ability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.