This item is Discontinued.

Firewall Striped Ins Overall, Dark Navy, 54in.Waist 5157911003XL

Striped Ins Overall, Dark Navy, 54in.Waist (Discontinued)

  • Mfr # 5157911003XL
  • Zoro # G0162779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5157911003XL
Zoro #
G0162779
UPC #
772438107940
Country of Origin
Mexico

Details

Item
Striped Insulated Overall
ATPV Rating
35.0 cal/cm2
Inseam
28 in
Color
Dark Navy
Fabric Weight
9 oz
Standards
CAN/CGSB 155.20-2000, NFPA 2112-2012, OSHA 1910.269, ASTM F1506, NFPA 70E-2012, CSA Z462-12
Number of Pockets
6

Description

ATPV Rating 35.0 cal/cm2, Color Dark Navy, Fabric Weight 9 oz, Inseam 28 in, Striped Insulated Overall, Number of Pockets 6, Standards CAN/CGSB 155.20-2000, NFPA 2112-2012, OSHA 1910.269, ASTM F1506, NFPA 70E-2012, CSA Z462-12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.