Shop FIREXNULL
See all product information
Create Account
Fire Suppression Sticker
- Mfr # FXN-S30
- Zoro # G123649633
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
5 yr
Standards
UL 94 HB, File E543590
Product Type
Fire Suppression Sticker
Suppression Volume
1.06 cu ft
Overall Roll Length
3 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FXN-S30
- Zoro #
- G123649633
- UPC #
- 860012664344
- Country of Origin
- Korea, Republic of
- Item
- Fire Suppression Sticker
- Shelf Life
- 5 yr
- Standards
- UL 94 HB, File E543590
- Product Type
- Fire Suppression Sticker
- Suppression Volume
- 1.06 cu ft
- Activation Temperature
- 248 Degrees F
Dimensions
- Overall Roll Length
- 3 15/16 in
- Roll Width
- 3 15/16 in
Description
Fire Suppression Sticker
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.