Shop FIREXNULL
See all product information
Create Account
Fire Suppression Sticker, PK12
- Mfr # FXN-S1
- Zoro # G623649058
product price:Â
$
45.59
/pk of 12, $3.80/ea
Key Features
Overall Roll Length
3/4 in
Suppression Volume
0.035 cu ft
Activation Temperature
248 Degrees F
Shelf Life
5 yr
Product Type
Fire Suppression Sticker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FXN-S1
- Zoro #
- G623649058
- UPC #
- 860012664337
- Country of Origin
- Korea, Republic of
- Item
- Fire Suppression Sticker
- Suppression Volume
- 0.035 cu ft
- Activation Temperature
- 248 Degrees F
- Shelf Life
- 5 yr
- Product Type
- Fire Suppression Sticker
- Standards
- UL 94 HB, File E543590
Dimensions
- Overall Roll Length
- 3/4 in
- Roll Width
- 3/4 in
Description
Fire Suppression Sticker, PK12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.