Zoro Homepage

Cable 2 ft.

  • Mfr # ED580-2

  • Zoro # G0345331


original price: $90.49
9% off
new price: $81.45
/ea
Free Shipping & Returns

Key Features

Fits Brand
FIREYE
Product Type
Cable Assembly
Tube Length
2 ft
Compatible Manufacturer Part Number
129-145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED580-2
Zoro #
G0345331
UPC #
-
Country of Origin
United States

Dimensions

Tube Length
2 ft

Details

Item
Cable
Fits Brand
FIREYE
Product Type
Cable Assembly
Compatible Manufacturer Part Number
129-145

Description

Cable, Tube Length 2 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.