Zoro Homepage

Cable 6 ft. for Expansion Module

  • Mfr # E350-6

  • Zoro # G0345298


original price: $291.99
9% off
new price: $262.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
E110
Fits Brand
FIREYE
Product Type
Ribbon Cable
Tube Length
6 ft
Compatible Manufacturer Part Number
E300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E350-6
Zoro #
G0345298
UPC #
-
Country of Origin
United States

Dimensions

Tube Length
6 ft

Details

Item
Expansion Module Cable
For Use With Mfr. Model Number
E110
Fits Brand
FIREYE
Product Type
Ribbon Cable
Compatible Manufacturer Part Number
E300

Description

Expansion Module Cable, Tube Length 6 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.