This item is Discontinued.

Firm Touch 6040, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue 6040 (S)

6040, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (Discontinued)

  • Mfr # 6040 (S)
  • Zoro # G403448901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6040 (S)
Zoro #
G403448901
UPC #
810007198231
Country of Origin
Thailand

Dimensions

Size
Small
Palm Thickness
4 mil
Length
9 3/4 in

Details

Item
Nitrile Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
6040
Sterile/Non-Sterile
Non-Sterile
Silicone-Free
No
Texture
GrainTexture

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Brand and Series Elite Safety Firm Touch, Disposable Glove Type Industrial, Glove Materials Nitrile, Grain, Nominal Palm Thickness 4 mil, Latex-Free Yes, Silicone-Free No, Glove Length 9 3/4 in, Powder-Free, Non-Sterile, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.