Shop FIRMAN
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Portable Generator, Gasoline, 8,000 W Rated, 10,000 W Surge, 120/240V AC, 50/30/20 A
- Mfr # P08013
- Zoro # G810026709
product price:Â
$
1,249.99
/ea
Key Features
Engine Brand
Firman
Fuel Type
Gasoline
Surge Watts
10,000 W
Rated Voltage
120V AC, 240V AC
Starter Type
Electric, Recoil, Wireless Remote
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P08013
- Zoro #
- G810026709
- UPC #
- 840876180136
- Country of Origin
- China
Details
- Engine Brand
- Firman
- Item
- Portable Generator
- Fuel Type
- Gasoline
- Generator Rated Watts
- 8,000 W
- Surge Watts
- 10,000 W
- Rated Voltage
- 120V AC, 240V AC
- Starter Type
- Electric, Recoil, Wireless Remote
- Generator Amps
- 50/30/20
- Generator Run Time @ 1/2 Load
- 12 hr
- Carbon Monoxide (CO) Sensor
- Yes
- CARB Compliant
- Yes
- Material
- Steel
Description
Whether you prepare your home for an approaching storm or power up for your next event, this generator provides power on demand. The FIRMAN P08013 is an ideal choice of portable generators from our class of Performance generators and can do almost anything you need. This is the complete package with the best FIRMAN has to offer, where performance and safety go hand in hand. Our latest CO Alert technology is built for safety and will shut down as soon as harmful levels of carbon monoxide are detected. The P08013 comes with a lot of bonus items! Included: a cover, an engine oil bottle, oil funnel, remote control and holder, spark plug wrench, a double open-ended wrench 10mm x 12mm, a L5-30P To TT-30R adaptor and a short power cord.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.