Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25' Heavy Duty L14-30P to 4 5-20R Power Cord With Storage Strap

  • Mfr # 1120

  • Zoro # G609959287


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25'
Jacket Color
Black
Standards
US/California/Canada/Mexico
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120
Zoro #
G609959287
UPC #
840876100547
Country of Origin
China

Dimensions

Cord Length
25'

Details

Item
Generator Power Cord
Jacket Color
Black
Standards
US/California/Canada/Mexico

Description

This 25' power cord gives the ultimate in options and reach. The 1120 is an L14-30P power cord that has a split end with four 5-20R household plugs. With an outdoor rated coating, this long power cord will keep your devices running safely and includes a storage strap for organization. 10 GAUGE / 30A WIRING / 25V

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.