Shop FIRMAN
See all product information
Create Account
Portable Generator, Gasoline, 3,650 W Rated, 4,550 W Surge, Electric, Recoil Start, 120/240V AC
- Mfr # P03620
- Zoro # G510026719
product price:Â
$
559.99
/ea
Free Shipping & Returns
Key Features
Engine Brand
Firman
Fuel Type
Gasoline
Surge Watts
4,550 W
Rated Voltage
120V AC, 240V AC
Starter Type
Electric, Recoil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P03620
- Zoro #
- G510026719
- UPC #
- 840876136201
- Country of Origin
- China
Details
- Engine Brand
- Firman
- Item
- Portable Generator
- Fuel Type
- Gasoline
- Generator Rated Watts
- 3,650 W
- Surge Watts
- 4,550 W
- Rated Voltage
- 120V AC, 240V AC
- Starter Type
- Electric, Recoil
- Generator Amps
- 30/20
- Carbon Monoxide (CO) Sensor
- No
- CARB Compliant
- Yes
- Material
- Steel
Description
The FIRMAN P03620 is part of one of our most popular series of powerful generators. With 3650 watts running at 67dB, the P03620 is a manual start generator with 30A plugs, 8 in. wheel kit, folding handle, and is EPA and CARB Canada emissions certified. Our Max Pro Series 208cc engine runs cool and efficient thanks to the Phoenix Fat Head Block. Equipped with a 5 gallon fuel tank, this generator will run for 14hrs. Easy information is at your fingertips with a 4-in-1 data minder measuring Volts, Hertz, Hrs and low oil indicator. Convenience and power truly are wrapped up in one for the P03620. Get the job done!Note: Everything you need is in the box including: oil, funnel, operator's manual, and spark plug wrench.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.