Shop FIRMAN
See all product information
Create Account
Portable Generator, Gasoline/Liquid Propane/Natural Gas, 4,000 W/3,600 W/3,200 W Rated, 120/240V AC
- Mfr # T04073
- Zoro # G910026722
product price:Â
$
855.99
/ea
Free Shipping & Returns
Key Features
Engine Brand
Firman
Fuel Type
Gasoline/Liquid Propane/Natural Gas
Generator Rated Watts
4,000 W/3,600 W/3,200 W
Surge Watts
5,000 W/4,500 W/4,000 W
Rated Voltage
120/240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T04073
- Zoro #
- G910026722
- UPC #
- 840876140734
- Country of Origin
- China
Details
- Engine Brand
- Firman
- Item
- Portable Generator
- Fuel Type
- Gasoline/Liquid Propane/Natural Gas
- Generator Rated Watts
- 4,000 W/3,600 W/3,200 W
- Surge Watts
- 5,000 W/4,500 W/4,000 W
- Rated Voltage
- 120/240V AC
- Starter Type
- Electric
- Generator Amps
- 30/20/16.7
- Generator Run Time @ 1/2 Load
- 14 hr
- Carbon Monoxide (CO) Sensor
- Yes
- CARB Compliant
- Yes
- Material
- Steel
Description
The FIRMAN Power Equipment 4000-Watt Tri-Fuel Portable Generator offers both 120V and 240V power. It's ideal for powering RV's providing backup power during outages and for work on home projects. Tri-Fuel Technology allows the T04073 to run on gasoline, propane, and natural gas for the ultimate in fuel versatility and unlimited run time on Natural Gas. FIRMAN CO Alert shutdown system shuts off the generator when a predetermined CO Carbon Monoxide level accumulates around the generator, providing added peace of mind that your CO shutdown system is reducing the risk of CO hazards protecting the family, friends, and pets you love. FIRMAN's T04073 Tri-Fuel generator starts at the push of a button using electric start. As backup every FIRMAN generator includes a recoil pull start. To ensure easy starting in cold climates our generators are tested down to -30 DegF -34 DegC and all the way up to 130 DegF 54 DegC. An included easy to read fuel gauge makes extended running simple. The T04073 includes an oil bottle containing the exact amount of oil 18 Ounces needed to bring the oil level up to H on the dipstick and a low oil shutoff sensor ensures reliable operation. Our automotive-style muffler provides quiet operation at 67dB which is about the same as a vacuum cleaner. The access panel is easy to read and puts all the switches, outlets, and breakers at your fingertips. Everything you need comes in the box including oil, funnel, operator's manual, spark plug wrench, quick start/stop guide. This generator also comes with some bonuses - an all-weather cover, an L5-30P to TT-30R adapter and an LP regulator hose assembly. With a full 5-gallon fuel tank the 223cc engine produces 5000 starting watts and 4000 running watts and will run for 14 hours at 50% load. When using a 20-pound propane tank it produces 4500 starting watts and 3600 running watts and will run for 8 hours at 50% load. Running on natural gas provides 4000 starting watts and 3200 running watts and will run indefinitely. The covered outlets keep out the elements and extend the life of the generator. Outlets include two 120V 20A GFCI household outlets 5-20R Duplex, a twist-lock 30A 120/240V L14-30R, and a twist-lock 120V 30A L5-30R. Eight-inch flat-free wheels and a long-arm folding handle provide easy one-handed portability.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material