Power Station- 100W, 155Wh/42000mAh, 40W Solar Panel - Combo
- Mfr # T101-SP-Combo
- Zoro # G423933937
product price:
$
249.99
/ea
Key Features
Width
4 in
Height
7.25 in
Material
Plastic, Metal
Outlets
9V
Length
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T101-SP-Combo
- Zoro #
- G423933937
- UPC #
- 752349621209
- Country of Origin
- China
- Material
- Plastic, Metal
- Outlets
- 9V
- Item
- Power Station
- Includes
- 1 x Portable Power Station, 1 x 15V/2A Power Adapter, 1 x Car Charger , 1 x Cigarette Lighter Adapter, 2 x User manual, 1 x Quick Start Guide, 2 x Warranty Card, 1 x Portable Solar Panel , 1 x DC-to-DC Cable, 1 x 10-in-1 Connector
Dimensions
- Width
- 4 in
- Height
- 7.25 in
- Length
- 7.5 in
Description
Be prepared for whatever situation you’re presented with, where you’ll be in need of a power source, with this 42000 mAh Power Station and Folding Solar Panel Charger combo from Sungale. The power station has the battery capacity to charge a variety of electronic devices, including tablets, smartphones, computers, digital cameras and more, whether separately or all at once (up to 6 devices at a time) through 2 Quickcharge USB 3.0 ports, 2 USB 2.1A ports, or AC outlet. The digital display will let you know how much batter power is left to keep you notified and if it is in need of a recharge itself, it can be done through AC, with a car charger, or with the solar panel included in the bundle. Simply unfold the waterproof solar panel, place it in direct sunlight, and use the accompanying cable to connect the two devices together and the power of the sun will recharge the power station! The adaptable solar panel can be used to charge other devices as well as it offers a USB 3.0 port, a USB-C port, and DC port and included are an assortment of 10 different connector plugs to fit virtually any electronic device. Store away this bundle to have ready to go, should you ever be in a power outage or take it with you outdoors adventures trips or environments where power will be hard to come by. They’re both small and light weight to store or carry anywhere and easily. Enjoy the great outdoors or have peace of mind in unexpected situations, in knowing you’ll have power should you need it!
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.