
8000 Watt Hybrid Portable Generator, 8 gal., Gasoline (Discontinued)
- Mfr # FGH08051
- Zoro # G5988334
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FGH08051
Zoro #
G5988334
UPC #
840876180518
Country of Origin
China
Dimensions
Width
22.2"
Length
32.7"
Details
Generator Rated Watts
8000
Generator Fuel Type
Gasoline
Surge Watts
10000
Generator Engine Brand
Firman
Generator Voltage
120V/240V
Generator Starter Type
Electric/Recoil
Item
Portable Generator
Series
Hybrid
Fuel Tank Capacity
8 gal.
Generator Run Time @ 1/2 Load
12 hr.
Description
The FIRMAN H08051 generator features 10,000 starting Watts and 8,000 running watts (9050/7250 LPG). Our Whisper Series muffler keeps the H08051 running at a quiet 74 decibels – well below the standards set by the National Parks Service, and our spark arrester has been approved by the USDA Forest Service. All of our Hybrid Series Generators run on gasoline or propane fuel, giving you flexibility while out on the road or during an emergency. H08051 comes standard with extended propane hose (5.5ft) for convenience when running off a larger propane tank.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.