Shop FIRMAN

Portable and Inverter Generator, Gasoline/Liquid Propane, 3,000 W/2,700 W Rated, 30/20/8.3/2.1 A

  • Mfr # FIR-WH03042

  • Zoro # G304168106


product price:  $2,149.99
/ea
Free Shipping & Returns

Key Features

Engine Brand
Firman
Fuel Type
Gasoline/Liquid Propane
Surge Watts
3,300 W/3,000 W
Rated Voltage
120V AC/12V DC/5V DC
Starter Type
Electric, Recoil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FIR-WH03042
Zoro #
G304168106
UPC #
840876129425
Country of Origin
China

Details

Engine Brand
Firman
Item
Portable and Inverter Generator
Fuel Type
Gasoline/Liquid Propane
Generator Rated Watts
3,000 W/2,700 W
Surge Watts
3,300 W/3,000 W
Rated Voltage
120V AC/12V DC/5V DC
Starter Type
Electric, Recoil
Generator Amps
30/20/8.3/2.1
Carbon Monoxide (CO) Sensor
No
CARB Compliant
Yes

Description

Features
  • 3300 Starting Watts / 3000 Running Watts
  • 171cc dual fuel engine with low oil shut off and cast iron sleeve
  • 1.8 gal tank provides up to 10hrs of run-time (propane tank not included)
  • RV ready multi feature control panel with covered outlets
  • Less than 3% Low THD-Clean power
  • 5.5 Heavy Duty Wheels and Folding Handle
Specifications
  • Power: 3300 watt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.