Shop GENERAC
See all product information
Create Account
Portable Generator, 49ST/CSA, Series 3600
- Mfr # 7677
- Zoro # G521832293
product price:Â
$
609.99
/ea
Free Shipping & Returns
Key Features
Engine Brand
Generac
Fuel Type
Gasoline
Rated Voltage
120V
Starter Type
Pull
CARB Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7677
- Zoro #
- G521832293
- UPC #
- -
- Country of Origin
- Unknown
Details
- Engine Brand
- Generac
- Fuel Type
- Gasoline
- Rated Voltage
- 120V
- Starter Type
- Pull
- CARB Compliant
- No
Description
The 3600 W Generac GP3600 portable generator can be used to tackle home projects, provide power for tools, or deliver essential electricity in the case of an outage. It is an especially affordable solution with premium features. These include Powerrush advanced technology, delivering over 40% more starting capacity, an OHV engine for longer engine life and a large-capacity steel fuel tank with an incorporated fuel gauge for durability. The hardened steel tube cradle provides added strength, while the low-oil level shutdown protects your engine from damage. Heavy-duty, never-flat wheels and a foldable handle make for easy transportation of the generator. The compact size of the GP3600 ensures it will take up minimal storage space in the garage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.