This item is Discontinued.

Firman Portable Generator, 3,300 W Rated, 3,650 W Surge, 30 A/20 A/8.3 A/2.1 A A FMNW03381

Portable Generator, 3,300 W Rated, 3,650 W Surge, 30 A/20 A/8.3 A/2.1 A A (Discontinued)

  • Mfr # FMNW03381
  • Zoro # G104153463
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FMNW03381
Zoro #
G104153463
UPC #
840876133811
Country of Origin
China

Details

Item
Portable Generator
Generator Rated Watts
3,300 W
Surge Watts
3,650 W
Generator Amps
30 A/20 A/8.3 A/2.1 A
Carbon Monoxide (CO) Sensor
No
CARB Compliant
Yes
Generator Starter Type
Recoil
Generator Fuel Type
Gasoline
Generator Engine Brand
Firman
Generator Voltage
120V AC/12V DC/5V DC

Description

Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.

Features
  • 193cc engine with low oil shut off and cast iron sleeves
  • 1.8 gallon tank provides up to 8 hours of runtime
  • Less than 3% THD-Clean power
  • Delivers true 30A power
  • Multi feature control panel with covered outlets
  • Includes engine oil, funnel and FIRMAN assembly tool kit
Specifications
  • Wattage: 3650 & 3300W
  • AC Voltage: 120V
  • Frequency: 60 Hz
  • Weight: 93.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.