
ANSI 2015 SmartCompliance First Aid Station Class A, 25 Ppl, 94 pc (Discontinued)
- Mfr # 90578
- Zoro # G5241072
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90578
Zoro #
G5241072
UPC #
92265905787
Country of Origin
China
Dimensions
Width
3"
Depth
9"
Height
11.25"
Details
Material
Metal
Net Weight
6 lbs
Standards
ANSI/ISEA Z308.1-2015 Compliant; Class A
Capacity
25 Person System
First Aid Kit Mounting Type
Wall
Description
First Aid OnlyTM ANSI 2015 SmartCompliance First Aid Station Class A, No Meds,25 People,94 Pieces
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.